Winco PMU-50 Measuring Cup, 1 pt, Clear, Polycarbonate - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PC Measuring Cup, 1 Pt.
PRICE
$187.20 Sold in packages of 36 / $5.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 Pint |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Description | 1 Pint Polycarbonate Measuring Cup, 5-3/10In X 3-1/2In X 4-1/10In |
| Color | Clear |
| Manufacturers Part Number | PMU-50 |
| Brand | Winco |