Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637496

MPN #: 395801

Carlisle 395801 - Solid Measure Miser Spoon, Long Handle 1.5 Oz, Reddish Brown - Pkg Qty 12

Product Description
Solid Measure Miser Spoon, Long Handle 1.5 oz - Reddish Brown

Features:
  • Portion control spoons made of break-resistant acetal
  • Three new sizes! 1 oz., 2.5 oz. and 8 oz.
  • Each color represents a different size for easy recognition
  • Spoon"s flat bottom easily spreads sauces and toppings
  • Long handle measure misers have thumb grip for steady control and a notch for resting on pan rim
  • NSF Listed; BPA-Free
PRICE
$102.00  Sold in packages of 12 / $8.50 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Height15/16 in
Diameter2-1/2 in

Product Details

Capacity1-1/2 Oz.
MaterialAcetal
Package Quantity12
DescriptionMeasure Misers® Solid, Long Handle
ColorRed
Manufacturers Part Number395801
BrandCarlisle