Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864501

MPN #: V4018

Wiremold V4018 External Elbow, Ivory

Product Description
Wiremold V4018 External Elbow, Ivory

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$69.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-11/16 X 4-1/8 in

Product Details

Manufacturers Part NumberV4018
DescriptionExternal Elbow
ColorWhite
BrandWiremold
Voltage Rating600V V