Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864630

MPN #: PN05F15V

Wiremold Pn05f15v Tee Fitting, Ivory, 4-3/4"L

Product Description
Wiremold PN05F15V Tee Fitting, Ivory, 4-3/4"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.19

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size5/8 X 1-1/8 in

Product Details

DescriptionTee Fitting
ColorWhite
Manufacturers Part NumberPN05F15V
BrandWiremold
Voltage Rating600 V