
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold G4015FO 2" Radius FiberReady Tee, Gray, 12-3/4"L
Features
Features
- Large cross section area, provides ample space for large wiring requirements
- Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
- Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
Weights & Dimensions
- Size 1-3/4 in
- Length 12-3/4 in
Product Details
- Brand Wiremold
- Description Tee
- Voltage Rating 600V V
- Manufacturers Part Number G4015FO
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Wiremold G4015FO 2" Radius FiberReady Tee, Gray, 12-3/4"L
$98.95
- Product Information
- Customer Review
- Product Q&A