K-Tool KTI-81973, Pneumatic Bit-8" Cold Chisel
Write a Review
Questions & Answers (0)
Made in U.S.A.
Specifications
Product Details
| Manufacturers Part Number | KTI-81973 |
| Type | Cold Chisel |
| Brand | K-Tool International |
Related Products
Impact resistant face shield with headgear provides full-face protection when working with air-excavation tools. Meets ANSI Z87+ standards when worn with safety glasses or goggles. Adjusts for comfortable fit. Fits head sizes 6 1/2 to 8. Features: Clear, 8"x 15.5" polycarbonate face shield
Handle assembly for AirSpade 2000. Comfortable, ergonomic design provides superior grip. Rugged, lightweight aluminum/steel construction. Dead-man trigger ensures safe operation. Features: Ergonomic, pistol-grip style handle with soft rubber grip Comfortable, dead-man trigger Trigger guard Integral air pressure gauge Inlet: Chicago style connector Outlet: Female threaded connection
With its innovative design, the Utility AirSpade 4000 Handle Assembly sets a new standard for utility worker safety and comfort. Rugged, lightweight aluminum body and comfortable, ergonomic grip minimizes fatigue. Full size grip opening accommodates linesman's gloves. Dead-man trigger ensures safe operation. Trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance. Features: Rugged, lightweight aluminum body Plastic-coated, ergonomic grip Steel, plastic-coated dead-man trigger ...
Featured exclusively on AirSpade air-excavation tools, supersonic nozzles deliver superior performance vs. competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser-like jet moving at twice the speed of sound - Mach 2. The result is faster and more efficient excavation, uncovering underground utility lines, and pipes, or even sensitive tree roots without harm. Non-sparking Nickle Aluminum Bronze construction. Compatible with all AirSpade 4000 components and accessories. Features: Non-sparking Nickle Aluminum Bronze construction Patented internal ...
Never fight an air hose again! For use with most air tools - Grinders, Sanders, Glue Guns, Staple Guns, Drills, Buffers, etc. The Dynaswivel is a universal-joint that connects portable air tools to an air line. It improves tool maneuverability, minimizes operator fatigue and extends hose life. Non-marring composite construction. Swivels 360 Degrees at two pivot points allowing the air hose to drop directly to the floor while providing superb tool handling.