K-Tool KTI-81968, Pneumatic Bit-Tailpipe Cut Off Tool
Write a Review
Questions & Answers (0)
Made in U.S.A.
Specifications
Product Details
| Manufacturers Part Number | KTI-81968 |
| Type | Tailpipe Cut Off Tool |
| Brand | K-Tool International |
Related Products
Exhaust replacement is this powerful tool's specialty. Now you can cut off mufflers and tail pipes quickly, efficiently, and quietly. It has an 18,000 rpm motor that can handle the toughest exhaust replacements and cut sheet metal, nuts, and bolts. Features & Benefits:: 18,000 rpm motor for fast cutting. Built-in speed regulator. 3/8-inch arbor x 2-7/8-inch wheel size. Large, hooked, self-locking throttle lever for user comfort and safety. 360-degree rotatable chrome-plated steel shield deflects sparks and debris away from operator. Fast, quiet operation.
Always be prepared is more than a camping credo, it's yours, too When you start a project, you make sure you are ready for whatever the task throws your way. If cutting is part of your plan, you need this tool. The ½ HP motor powers the 3" cutting disc through nearly anything--including plastic, fiberglass, composite materials, sheet metal, angle iron, metal tubing and more. Features: Powerful .45HP motor drives3" disc through plastic,fi berglass, steel, compositematerials, sheet metal, angleiron, tubing, etc. 360º Rotating guard andsecondary trigger-latch foruser safety Multiple air fl ...
Features: 4" Angle Cutoff Tool Front Exhaust Heavy duty spiral bevel gearing for durability and smooth operation 4 position indexable angle head 360° rotatable guard CE Compliant 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure Includes 1 Blade, Spindle Wrenches & Guard
Built to be low weight and powerful, the FPX-330 makes easy work of metal cutting, removing fasteners and multiple fabrication tasks. Cut through sheet metal, bumpers, exhaust systems, straps, hangers and more with this high-speed cut-off tool. Features: 22,000 RPMs 1/2 HP Motor provides plenty of power Compact design allows for maneuverability in tight spaces Safety lock-out throttle lever to avoid accidental starts Low weight composite housing and aluminum guard Built-in Silencing Reduces Noise Level
1.0 HP motor for added stall resistance Safety lock-off throttle Rear exhaust keeps work area clear of blowing debris Ergonomic cushion comfort grip for comfort and reduced vibration 360 degree swivel guard and swivel air inlet for ultimate maneuverability in confined work area Guard and mounting flanges designed for use with Type 1 wheels