OLI Vibrators, Pneumatic Linear Vibrator K 45, Anodized Aluminum Body
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Pneumatic Linear Vibrator K 45, Anodized Aluminum Body
OLI Pneumatic Linear Vibrators are air-cushioned for silent, gentle performance. Linear vibrators are commonly used on hoppers and silos to detach bulk solids which cause rat-holing and other common flow problems. This product requires no grease, is easily cleaned and explosion proof due to its sealed design. It's rated for continuous operation in environments up to 270F.OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
OLI Pneumatic Linear Vibrators are air-cushioned for silent, gentle performance. Linear vibrators are commonly used on hoppers and silos to detach bulk solids which cause rat-holing and other common flow problems. This product requires no grease, is easily cleaned and explosion proof due to its sealed design. It's rated for continuous operation in environments up to 270F.OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$445.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.1 in |
| Width | 6.1 in |
| Height | 4.7 in |
| Dimension C | 3.07 in |
| Dimension H | 2.83 in |
| Max Force | 149.9 LBS @ 58 PSI lbs |
| Dimension A | 3.15 in |
| Dimension B | 5.94 in |
| Dimension G | 8.5 in |
| Dimension D | 3.07 in |
Product Details
| Outlet | 3/8" |
| Material | Anodized Aluminum Body |
| Description | Pneumatic Linear Vibrator |
| Manufacturers Part Number | K 45 |
| Inlet | 1/4" |
| Brand | OLI Vibrator |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Atex Zone 22 Compliant |