Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783689

MPN #: MVE 050 DC 12

OLI Vibrators, Standard Electric Vibrator MVE 050 DC 12, 3000RPM, Single Phase, 12V, DC

Product Description
OLI Vibrators Standard Electric Vibrator MVE 050 DC 12, 3000RPM, Single Phase, 12V, DC

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.9 lbs
Max Force110 lbs

Product Details

Power0.21 lbs
RPM3000 rpm
III D Temperature Class C100
Amps Max Y13.3 A
Cable GlandM20
Voltage12 V
MaterialAluminum Frame
MotorDC
DescriptionStandard Electric Vibrator
Manufacturers Part NumberMVE 050 DC 12
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAtex Zone 22 Compliant