x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Pneumatic Mushroom Red Push Button Valve D1223B2MBR, 1/4" BSPP

ROSS® Pneumatic Mushroom Red Push Button Valve D1223B2MBR, 1/4" BSPP

Item #: WBB837155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® Pneumatic Mushroom Green Push Button Valve 1223B2MBG, 1/4" NPT

ROSS® Pneumatic Mushroom Green Push Button Valve 1223B2MBG, 1/4" NPT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bimba-Mead Air Valve MV-140, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator

Bimba-Mead Air Valve MV-140, 3 Port, 2 Pos, Manual, 1/8" NPTF Port, Palm Actuator

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A7013, 1-1/4" NPT, Male Thread

ROSS® MUFFL-AIR® Pneumatic Silencer 5500A7013, 1-1/4" NPT, Male Thread

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ROSS® Pneumatic Mushroom Red Push Button Valve D1223B2MBR, 1/4" BSPP

Mushroom Heads provide easy palm operation of valve. These push button valves are spring return and can be used for both normally open and normal closed operations.

  • BRAND Ross
  • DESCRIPTION Pneumatic Mushroom Push Button Valve
  • MANUFACTURERS PART NUMBER D1223B2MBR
  • PORT SIZE (IN OUT) INCHES 1/4
  • FLOW RATE (IN OUT) 0.9 Cv
  • FLOW MEDIA Filtered Air
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • THREAD TYPE Female
  • PORTS BSPP
  • INLET PRESSURE 5 to 150 PSI
  • VALVE TYPE 3/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Pneumatic Mushroom Red Push Button Valve D1223B2MBR, 1/4" BSPP

ROSS® Pneumatic Mushroom Red Push Button Valve D1223B2MBR, 1/4" BSPP

Item #: WBB837155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant