Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571814

MPN #: MV-85

Bimba-Mead Air Valve MV-85, 3 Port, 2 Pos, Mechanical, 1/8" NPTF Port, HD 6" Extended Rod Actr

Product Description
MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.

PRICE
$239.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width1-3/4 in
Height3-3/16 in
Port Size1/8 NPT in

Product Details

Actual Stroke Distance Full0.782
Actual Stroke Distance Over0.33
Body MaterialCast Zinc
Pressure RangeVacuum to 120 PSI psi
Pressure120 psi
LubricationNot Required
Actuation Force @ 100 PSI0.4 Lbs (NC); 0.6 Lbs (NO)
FluidAir
Ambient Operating Temperature Range115° F °F
Filtration40 Micron mic
SealsDupont® Teflon
Manufacturers Part NumberMV-85
BrandBimba-Mead
Type3-Way 1/8"Ported Pilot Valve
ActuatorHD Extended Rod
Spool MaterialViton
Stroke Distance To Open0.637
Cycle Life7-10 Million
DescriptionMV Air Switch
MediaAir or Inert Gas
Flow CoefficientCv = 0.11
Force to ActuateAs Low as 6.4 Ounces
Flow @ 100 PSI6 SCFM psi