x

Take 15% off your entire order!

Offer applied at checkout

ROSS® Pneumatic Selector Switch Valve 1223B2SLB, 1/4" NPT

ROSS® Pneumatic Selector Switch Valve 1223B2SLB, 1/4" NPT

Item #: WBB837072

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ROSS® Pneumatic Selector Switch Valve 1223B2SLB, 1/4" NPT

These valves are dented and can be used for both normally open and normal closed operations.

  • LENGTH INCHES 1-39/64
  • WIDTH INCHES 1
  • HEIGHT INCHES 4-19/32
  • BRAND Ross
  • DESCRIPTION Pneumatic Selector Switch Valve
  • MANUFACTURERS PART NUMBER 1223B2SLB
  • SERIES 12
  • PORTS NPT
  • VALVE TYPE 3/2
  • PORT SIZE (IN OUT) INCHES 1/4
  • FLOW RATE (IN OUT) 0.9 Cv
  • FLOW MEDIA Filtered Air
  • THREAD TYPE Female
  • AMBIENT OPERATING TEMPERATURE 40° to 174°F
  • INLET PRESSURE 5 to 150 PSI
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DOUG

    Date: March 12, 2020

    Business Owner
    Your review:
    Everything went as it should. I talked to a sales rep., discussed the application, and a solution was made. Purchasing the components was easy and all transactions were handled accordingly. I will buy from them again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS® Pneumatic Selector Switch Valve 1223B2SLB, 1/4" NPT

ROSS® Pneumatic Selector Switch Valve 1223B2SLB, 1/4" NPT

Item #: WBB837072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant