OLI Vibrators, Pneumatic Vibrator Turbine OT 8, Anodized Aluminum Body
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Pneumatic Vibrator Turbine OT 8, Anodized Aluminum Body
OLI Pneumatic Turbine Vibrators combine superior design with low cost of ownership. The machined, anodized aluminum body is tough enough to stand up to harsh environments and easily cleaned for food grade applications. Offers quick bin clearance by combining high power output with vibration that's gentle on your structure. No lubrication is required and air consumption is up to 50% less than other "efficient" pneumatic vibrators OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
OLI Pneumatic Turbine Vibrators combine superior design with low cost of ownership. The machined, anodized aluminum body is tough enough to stand up to harsh environments and easily cleaned for food grade applications. Offers quick bin clearance by combining high power output with vibration that's gentle on your structure. No lubrication is required and air consumption is up to 50% less than other "efficient" pneumatic vibrators OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$189.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.9 in |
| Width | 3.1 in |
| Height | 2 in |
| Dimension F | 0.28 in |
| Dimension C | 2.68 in |
| Max Force | 451 LBS @ 58 PSI lbs |
| Dimension A | 1.97 in |
| Dimension B | 3.39 in |
| Dimension D | 0.47 in |
| Dimension E | 1.30 in |
Product Details
| Material | Anodized Aluminum Body |
| Description | Pneumatic Vibrator |
| Manufacturers Part Number | OT 8 |
| Inlet | 1/8" Gas |
| Brand | OLI Vibrator |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Atex Zone 22 Compliant |