OLI Vibrators, Pneumatic Vibrator S 13 Ball, Anodized Aluminum Body
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Pneumatic Vibrator S 13 Ball, Anodized Aluminum Body
OLI Pneumatic Ball Vibrators are suitable for use in harsh, outdoor conditions on small to medium-sized hoppers, bins, chutes and pipes. They are maintenance-free when used with filtered/lubricated air. Superior design reduces air consumption by up to 50% compared to other ball vibrators. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
OLI Pneumatic Ball Vibrators are suitable for use in harsh, outdoor conditions on small to medium-sized hoppers, bins, chutes and pipes. They are maintenance-free when used with filtered/lubricated air. Superior design reduces air consumption by up to 50% compared to other ball vibrators. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$109.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.9 in |
| Width | 3.1 in |
| Height | 2 in |
| Dimension F | 0.35 in |
| Dimension C | 3.54 in |
| Max Force | 121 LBS @ 58 PSI lbs |
| Dimension A | 2.56 in |
| Dimension B | 4.45 in |
| Dimension D | 0.63 in |
| Dimension E | 0.98 in |
Product Details
| Outlet | 1/4" NPT |
| Material | Anodized Aluminum Body |
| Description | Pneumatic Vibrator |
| Manufacturers Part Number | S 13 |
| Inlet | 1/4" Gas |
| Brand | OLI Vibrator |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Atex Zone 22 Compliant |