Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Air Linear Guided Slide MTCL-32X30-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 30mm Stroke

Bimba-Mead Air Linear Guided Slide MTCL-32X30-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 30mm Stroke

Item #: WBB1016230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $557.00

$92.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $557.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $557.00 ea.
  • Buy 2+ $501.00 ea.

Quantity

Customers Also Viewed

Bimba-Mead Air Linear Guided Slide MTCL-32X30-S-T, Ball Bearing, 1/8 NPT, 32mm Bore, 30mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical.

Features

  • 1/8 NPT Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.06° Non-Rotate Tolerance
  • 32mm Cylinder Bore
  • 30mm Cylinder Stroke
  • Ball Bearing Guided Style

Product Specifications

  • MANUFACTURERS PART NUMBERMTCL-32X30-S-T
  • BRANDBimba-Mead
  • DESCRIPTIONAir Linear Guided Slide
  • PROOF PRESSURE PSI213
  • ACTIONDouble Acting
  • LUBRICATIONNot Required
  • PRESSURE RANGE PSI18 to 142
  • CYLINDER STROKE30mm
  • CYLINDER BORE32mm
  • PORT SIZE1/8" NPT
  • GUIDED STYLEBall Bearing
  • SERIESMTCL
  • TEMPERATURE RANGE23 to 158°F
  • CUSHION TYPEBumper
  • FLUIDAir (Clean/Dry)
  • NON-ROTATE TOLERANCE± 0.06°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Air Linear Guided Slide MTCM-32X30-S-T, Bronze Bearing, 1/8" NPT, 32mm Bore, 30mm Stroke

Item #: B1016402

Not Yet Rated

Usually ships in 5 to 8 days

$434.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Air Linear Guided Slide MTCL-32X30-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 30mm Stroke

Bimba-Mead Air Linear Guided Slide MTCL-32X30-S-T, Ball Bearing, 1/8" NPT, 32mm Bore, 30mm Stroke

Item #: WBB1016230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant