Take 15% off your entire order!

Offer applied at checkout

Hydrastar Sectional Valve, CF91006U, Inlet W/Relief 2250 PSI

Hydrastar Sectional Valve, CF91006U, Inlet W/Relief 2250 PSI

Item #: WBB922757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$134.40 up to 31% OFF

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hydrastar Flow Control Valve, F800S, 1/2" Steel Flow Control Valve, NPT

Hydrastar Flow Control Valve, F800S, 1/2" Steel Flow Control Valve, NPT

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hydrastar Flow Control Valve, F400s, 1/4" Steel Flow Control Valve, Npt - Min Qty 2

Hydrastar Flow Control Valve, F400s, 1/4" Steel Flow Control Valve, Npt - Min Qty 2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dynamic DE2-1-NPT, High Pressure Ball Valve 1" NPT Thread 5000 PSI

Dynamic DE2-1-NPT, High Pressure Ball Valve 1" NPT Thread 5000 PSI

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dynamic DE2-34-NPT, High Pressure Ball Valve 3/4 " NPT Thread 5800 PSI

Dynamic DE2-34-NPT, High Pressure Ball Valve 3/4 " NPT Thread 5800 PSI

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Buyers 3 Port High Pressure Ball Valve, HBV3W050, 5000 Max Pressure, 1/2" NPTF

Buyers 3 Port High Pressure Ball Valve, HBV3W050, 5000 Max Pressure, 1/2" NPTF

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hydrastar Full Flow Control Gate Valve HGV200, 2" Valve, 200 PSI W.O.G. Non-Shock

Hydrastar Full Flow Control Gate Valve HGV200, 2" Valve, 200 PSI W.O.G. Non-Shock

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hydrastar Full Flow Control Ball Valve, Hbv075, 3/4" Valve, 600 W.O.G. Non-Shock - Min Qty 4

Hydrastar Full Flow Control Ball Valve, Hbv075, 3/4" Valve, 600 W.O.G. Non-Shock - Min Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hydrastar Sectional Valve, CF91006U, Inlet W/Relief 2250 PSI

  • Inlet with relief installed
  • Set at 2250 PSI
  • Adjustable Range 15-4350 PSI


  • Product Specifications

    • BRANDHydrastar
    • DESCRIPTIONInlet W/Relief 2250 PSI
    • MANUFACTURERS PART NUMBERCF91006U
    • WEIGHT LBS5.84
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers 2 Position Press Shift Selector Valve, HSV100, 1" NPTF, 30 GPM

    Item #: B922807

    Not Yet Rated

    Usually ships in 3 to 6 days

    $107.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Hydrastar Sectional Valve, CF91006U, Inlet W/Relief 2250 PSI

    Hydrastar Sectional Valve, CF91006U, Inlet W/Relief 2250 PSI

    Item #: WBB922757

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant