Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gate Valves

Gate valves are mechanical devices that control fluid flow by opening or closing a gate or wedge. They are made of durable materials such as brass or stainless steel and have a simple design with minimal moving parts for reliability and easy maintenance. They work well in oil and gas, water treatment, chemical processing, and HVAC systems. Gate valves are commonly used in industrial, commercial, and residential settings, providing a tight seal when closed to prevent leakage.
36 Results
Gate Valves

Gate Valves

CompareImageMaterialSizePSIConnection StyleMax TemperaturePackage QuantityModel #Price
Legend Valve® T-301 Non-Rising Stem Gate Valve, Cast Iron, 4" Flanged
Cast Iron
4 in
200 psi
Flanged
450 °F
1
WBB3151178$839.00
Watts 0702320 - 4" 408-OS&Y Epoxy Coated Gate Valve
Cast Iron
4 in
250 psi
Flanged
140°F (60°C) °F
-
WBB2298119$1,249.00
Watts 0702325 - 6" 408-OS&Y Epoxy Coated Gate Valve
Cast Iron
6 in
250 psi
Flanged
140°F (60°C) °F
-
WBB2298110$2,019.00
Watts 0702330 - 8" 408-OS&Y Epoxy Coated Gate Valve
Cast Iron
8 in
250 psi
Flanged
140°F (60°C) °F
-
WBB2298112$3,119.00
3/4 In. Stainless Steel Gate Valve - 200 PSI
Stainless Steel
3/4 in
200 psi
FNPT
-
20
Ships Same Day
WBB1874936
$139.95
Moon American, Hose Gate Valve, 734-2524, 2-1/2", NH, Aluminum
Aluminum
2-1/2 in
-
Female x Male
-
-
WBB1246790$765.00
Watts 405-NRS-RW Cast Iron Gate Valve‚ 4 in FLG‚ 0700105
Cast Iron
4 in
200 psi
Flanged
140°F (60°C) °F
-
WBB2298104$1,069.00
Legend Valve® T-301 Non-Rising Stem Gate Valve, Cast Iron, 10" Flanged
Cast Iron
10 in
200 psi
Flanged
450 °F
1
WBB3151222$3,299.00
Legend Valve® T-303 OS & Y Gate Valve, Cast Iron, 10" Flanged
Cast Iron
10 in
200 psi
Flanged
450 °F
1
WBB3151251$3,899.00
2 In. Stainless Steel Gate Valve - 200 PSI
Stainless Steel
2 in
200 psi
FNPT
-
1
Ships Same Day
WBB1874940
$249.99was $285.95
Save $35.96 (13%)
Showing 1-10 of 33 results
Angle Hose Valve

Angle Hose Valve