Compressed Air Filters
Related Products
FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V
FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V CT Series standard package - These reciprocating compressors combine our signature performance and reliability with a simple industrial design, making them the most rugged and affordable compressors in their category. Features: 100% Cast-iron cylinders, cylinder heads connecting rods, and high pressure pistons Two-stage cast-iron pump is significantly more durable than pumps with aluminum components Deep-finned cast-iron cylinders and heads for cooler operation Industry-leading cast-iron ...
FS-Curtis FCA07E57V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 23.2CFM, 3-Phase 230V
CA Series standard package components are selected based on durability and performance, ensuring that your CA Series compressor delivers reliable performance in demanding applications. Features: The Most durable pump construction available – meticulous material selection ensures long-term reliability 100% cast-iron cylinders and cylinder heads Long-lasting, corrosion-resistant crankshaft Reduces thermal stress for increased reliability Deep-finned cast-iron cylinders and cylinder head for cool operation Slow-turning pump increases pump life Industrial design – the most robust ...
The California Air Tools 10020HDSMADC Ultra Quiet 2 Hp Oil-Free 10-Gallon Air Compressor, with automatic drain valve, is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 70 decibels of sound. The MDR2i OLED Smart controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring. The powerful 2.0 HP motor operates at only 1680 RPM creating ...
Choose the 8-gallon gasoline air compressor and generator combinations for unmatched performance, supplying air power and electricity to any jobsite. Displacement/Engine: 389cc Honda GX390 OHV Compressor Pump: Cast iron compressor pump Splash lubricated Stainless-steel braided discharge hose Large canister intake filter Oil level sight indicator Generator: Brushless alternator Total harmonic distortion (THD) less than 6‰ 100% copper windings (2) NEMA 5-20R 120V, 20A and (1) NEMA L6-20R 240V, 20A receptacles Frame: Powder coated twin tank receivers 3/16 inch base plate to reduce ...
FS-Curtis FCT05C55V6X-A2L1XX, 5 HP, Two-Stage Comp., 60 Gallon, Vert., 175PSI, 15.9CFM, 1-Phase 230V
FS-Curtis FCT05C55V6X-A2L1XX, 5 HP, Two-Stage Piston Comp., 60 Gal, Vertical, 175 PSI, 1-Phase 230V CT Series standard package - These reciprocating compressors combine our signature performance and reliability with a simple industrial design, making them the most rugged and affordable compressors in their category. Features: 100% Cast-iron cylinders, cylinder heads connecting rods, and high pressure pistons Two-stage cast-iron pump is significantly more durable than pumps with aluminum components Deep-finned cast-iron cylinders and heads for cooler operation Industry-leading cast-iron ...