Compressed Air Filters
Related Products
The Fornair® 2.5 CFM Air Compressor by Forney® Industries is a portable and easy to use electric air compressor specifically designed to ensure maximum efficiency and performance of air tools and plasma cutting equipment. Operating at 1.0 HP with 120 PSI rating and 61 dB ultra-quiet rated noise level, this Fornair® air compressor is so quiet that it allows a normal conversation to take place; making this ideal for indoor use in common job applications such as framing, nailing, carpentry, cabinet, and furniture making and much more! With a low amperage draw, 100% duty cycle, quick ...
FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V
FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V CT Series standard package - These reciprocating compressors combine our signature performance and reliability with a simple industrial design, making them the most rugged and affordable compressors in their category. Features: 100% Cast-iron cylinders, cylinder heads connecting rods, and high pressure pistons Two-stage cast-iron pump is significantly more durable than pumps with aluminum components Deep-finned cast-iron cylinders and heads for cooler operation Industry-leading cast-iron ...
1/2" NPT mid-size regulator is the relieving type which offers stable downstream air pressure over a wide range of air flows with accurate control fast response and minimal pressure drop. Regulators should always be preceded by a filter to eliminate damage to the unit or inaccurate air flow. The aluminum die cast body comes with a balanced piston molded rubber seat Buna-N diaphragm and O rings. This regulator also has two offset 1/4" gauge ports which can serve as two 1/4" supply lines. Offers a maximum inlet pressure of 250 PSI and 100 SCFM.
The California Air Tools 10020HDSMADC Ultra Quiet 2 Hp Oil-Free 10-Gallon Air Compressor, with automatic drain valve, is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 70 decibels of sound. The MDR2i OLED Smart controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring. The powerful 2.0 HP motor operates at only 1680 RPM creating ...
FS-Curtis FCT05C55V6X-A2L1XX, 5 HP, Two-Stage Comp., 60 Gallon, Vert., 175PSI, 15.9CFM, 1-Phase 230V
FS-Curtis FCT05C55V6X-A2L1XX, 5 HP, Two-Stage Piston Comp., 60 Gal, Vertical, 175 PSI, 1-Phase 230V CT Series standard package - These reciprocating compressors combine our signature performance and reliability with a simple industrial design, making them the most rugged and affordable compressors in their category. Features: 100% Cast-iron cylinders, cylinder heads connecting rods, and high pressure pistons Two-stage cast-iron pump is significantly more durable than pumps with aluminum components Deep-finned cast-iron cylinders and heads for cooler operation Industry-leading cast-iron ...