Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exelair EX45FR40A-04M Filter/Regulator Metal Bowl 1/2" NPT 145 PSI 40 Micron

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Exelair EX45FR40A-04M Filter/Regulator Metal Bowl 1/2" NPT 145 PSI 40 Micron

Item #: WBB2232706

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.74 Save up to 18%
Price: $ 114.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Exelair EX45FR40A-04M Filter/Regulator Metal Bowl 1/2" NPT 145 PSI 40 Micron

EXELAIR by Milton Simply Better Airline system provides the best solution to manage compressed air. EXELAIR filter and regulator saves space by combining features of both into one unit. Such as the metal bowl and sightglass with a capacity of 7.4 oz. A 3/8" push-to-connect drain tubing connection to channel content safely away during automatic draining or can be manually drained by rotating shut off at the bottom. Next to the filter the Regulators Includes 1 5/8" dial gauge reads in both PSI/Mpa and a lockout knob to set desired PSI. Always install FR 20' feet down line of air compressor to allow air to cool and lessen the amount of water carried through the supply line.

Product Specifications

    • BRANDExelAir
    • MANUFACTURERS PART NUMBEREX45FR40A-04M
    • CFM140
    • COLOR FINISHBlack/Silver
    • LENGTH INCHES9-5/8
    • WIDTH INCHES5-15/16
    • HEIGHT INCHES3-15/16
    • CONNECTION SIZE1/2
    • BOWL TYPEMetal
    • MAXIMUM AMBIENT (AIR COOLED)140
    • PRE-FILTERNo
    • AUTO DRAINYes
    • MOUNTINGYes
    • BOWL SIZE (OZ)7.4
    • MICRON RATING40
    • FILTER MATERIALBronze Sintered
    • PSI [MAX]145
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!