Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milton S-1163-27 Modular Diverter 3/8" NPT

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Milton S-1163-27 Modular Diverter 3/8" NPT

Item #: WBB2232707

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.63 Save up to 18%
Price: $ 8.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milton S-1163-27 Modular Diverter 3/8" NPT

Used for diverting filtered air on Milton modular FRL units this FRL component has a temperature range between 25°F and 140°F or -5°C and 60°C.

Product Specifications

    • BRANDMilton
    • MANUFACTURERS PART NUMBERS-1163-27
    • COLOR FINISHBlack
    • LENGTH INCHES4-3/4
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES1-3/8
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed