Parts & Accessories
Brand
Type
Length
Width
Height
Color
Price
Width
3/4 in
Height
1-5/8 in
Color
Black
Width
3/4 in
Height
1-5/8 in
Color
Black
Width
3/4 in
Height
1-5/8 in
Color
Black
Width
1-1/2 in
Height
1 in
Length
2-1/2 in
Color
Metal
Width
1-7/16 in
Color
Black
Width
2-1/2 in
Height
2-1/2 in
Length
5-1/2 in
Color
Black
Arrow DK54, Modular Outboard Diverter Kit for Arrow Standard Series Units, 1/4" NPT
Width
1-1/8 in
Height
1-5/8 in
Color
Gold
Width
3/4 in
Height
1-5/8 in
Color
Black
Milton 1135-2 20 Micron Filter Element Paper Filter For use with Milton 1135 & 1136-8
Width
1-1/4 in
Height
1-1/4 in
Length
1-5/8 in
Color
White
Milton 1051-2 3/4" Compressor Filter HousingPlastic Housing3 Tube SilencerFilter Sold Separately
Width
6-3/8 in
Height
4-3/4 in
Length
6-3/8 in
Color
Black
Arrow DK53, Modular Inboard Diverter Kit for Arrow Standard Modular Units, 3/8" NPT
Width
1-1/8 in
Height
1-5/8 in
Color
Gold
Milton 1174-7 Center Back Mount Pressure Gauge 1/4" NPT 0-100 PSI ABS Case Polycarbonate Lense
Width
1-1/2 in
Height
1-1/2 in
Length
1-1/2 in
Color
White & Chrome
Width
3/4 in
Height
1-5/8 in
Color
Black
Width
2-5/16 in
Height
1-1/2 in
Color
Silver
Width
1-3/4 in
Height
1-3/4 in
Length
3-1/4 in
Color
Brass
Width
2-5/16 in
Height
1-7/16 in
Length
2-7/8 in
Color
Metal
Arrow DK52, Modular Inboard Diverter Kit for Arrow Standard Series Units, 1/4" NPT
Width
1-1/8 in
Height
1-5/8 in
Color
Gold
Width
3/4 in
Height
3-5/8 in
Color
Silver
Width
1-1/16 in
Height
1-1/16 in
Length
1-11/16 in
Color
Black & Bronze
Width
2-5/16 in
Height
1-1/2 in
Color
Silver
Width
1-1/16 in
Height
1/16 in
Color
Black
Width
1-7/8 in
Height
3/4 in
Length
2-1/8 in
Color
Brass
Width
2-1/4 in
Height
2-1/4 in
Length
4-1/4 in
Color
Black & Clear
Milton 1118-1 40 Micron Filter Element Sintered Bronze For use with 5 or 6 oz. Bowls
Width
15/16 in
Height
15/16 in
Length
1-3/4 in
Color
Bronze
Milton 1051-3 1" Compressor Filter Housing Plastic Housing 5 Tube SilencerFilter Sold Separately
Width
6-3/8 in
Height
4-3/4 in
Length
6-3/8 in
Color
Black
Width
1-1/16 in
Height
1-1/16 in
Length
3-1/2 in
Color
Clear
Arrow Mounting Bracket & Ring For Air Regulator Br1611, Steel/Plastic - Min Qty 10
Width
1-1/2 in
Height
1 in
Color
Silver
Arrow Panel Mounting Kit Ring Only For Tri-Star Regulators PKR35, Plastic, 1-3/16" Panel Hole
Width
2-1/8 in
Color
Black
Milton 1018P Filter and Lubricator Bowl Polycarbonate Bowl Includes Metal Guard 5 oz. Capacity
Width
2-1/2 in
Height
2-1/2 in
Length
4-7/8 in
Color
Metal & Clear
Width
2-5/16 in
Height
1-1/2 in
Color
Silver
Width
2-1/2 in
Height
5/8 in
Length
4 in
Color
Metal