Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotary Screw Air Compressors

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
371 Results
3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

CompareImageBrandVoltageCFMHorsepowerMax PSITypeModel #Price
Ingersoll Rand UP6-15CTAS-150, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 150 PSI, 50 CFM, 3PH 460V
Ingersoll Rand
460 V
50 CFM
15 HP
150 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765230$15,399.99
Atlas Copco G18-150 FF, 25HP, Oil-Injected Rotary Screw, Tank Mount, 150PSI, 3PH 208/230/460V
Atlas Copco
208-230/480 V
92 CFM
25 HP
150 psi
Oil-Injected Rotary Screw, Tank Mount
WBB2338417$24,999.00
Ingersoll Rand UP6-10TAS-125, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 38 CFM, 3PH 230V
Ingersoll Rand
230 V
38 CFM
10 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765271$14,235.00
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 55 CFM, 3PH 230V
Ingersoll Rand
230 V
55 CFM
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765223$15,399.99
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 55 CFM, 3PH 460V
Ingersoll Rand
460 V
55 CFM
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765224$15,399.99
Ingersoll Rand R11i-TAS-135, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 135 PSI, 50.4 CFM, 3PH 460V
Ingersoll Rand
460 V
50.4 CFM
15 HP
135 psi
Rotary Screw, 120 Gallon, Horizontal
WBB2084803$18,999.00
Quincy QGS™ Rotary Screw Air Compressor w/Dryer, 15 HP, 120 Gal, Horizontal, 200/208/460 V
Quincy
208/230/460 V
-
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB2310470$15,369.00
Atlas Copco G2-116T AP, 3HP, Oil-Injected Rotary Screw, 71 Gal Tank Mount, 116PSI, 3PH 208/230/460V
Atlas Copco
208-230/460 V
13.1 CFM
3 HP
116 psi
Oil-Injected Rotary Screw, 71 Gallon Tank Mount
WBB3058766$7,242.00
Ingersoll Rand UP6-10TAS-125, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 38 CFM, 3PH 200V
Ingersoll Rand
200 V
38 CFM
10 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
WBB765264$14,235.00
Atlas Copco G18-175 FF, 25HP, Oil-Injected Rotary Screw, Tank Mount, 175PSI, 3PH 208/230/460V
Atlas Copco
208-230/492 V
85 CFM
25 HP
175 psi
Oil-Injected Rotary Screw, Tank Mount
WBB2338457$24,999.00
Showing 1-10 of 131 results
3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 112 results
1-Phase Tank Mounted Rotary Screw Air Compressors

1-Phase Tank Mounted Rotary Screw Air Compressors

Showing 1-10 of 55 results
1-Phase Tankless Rotary Screw Air Compressors

1-Phase Tankless Rotary Screw Air Compressors

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

Showing 1-10 of 32 results
3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 35 results