You can count on EMAX Compressors 8hp 17-gallon gas driven air compressor for all your fleet and field service applications! with producing 19CFM at 100 PSI it is up for any task. Ideal for truck bed mounting to delivery on site air where electric service is scarce. These units are powered by one of the best name brand gasoline engines on the market, Honda GX series. Our full cast iron 2 stage compressor pumps are designed for longevity and power! This unit has a 17-gallon ASME-approved air receiver and a custom-built engine stand under the engine. This braces the platform of the tank and is easy for belt tightening. By using this platform under the engine, this unit is super smooth without hardly any vibration whatsoever. This unit runs as smooth as one of our electric driven units except for a little engine noise. The air receiver has a drain 1/4" ball valve coming out of the front of the tank so you have easy access for draining. We use a quality tank gauge and all safety valves and pop-offs are ASME approved. Unit has a 1/2" ball valve as an air outlet. Our belt guard is custom built here at our factory. It is heavy duty-13 gauge expanded metal. This allows quiet operation and less vibration. This unit includes a 12-volt battery and 2 battery cables, set it in your service truck, and it is ready to go.
EMAX EGES1830ST, 18HP, Stationary Gas Compressor, 30 Gallon, 175 PSI, 39CFM, Honda, Electric/Recoil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,326.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 23 in |
| Height | 44 in |
| Weight | 540 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | EGES1830ST |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 39 CFM |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Stationary |
| CFM | 39 CFM |
| Horsepower | 18 HP |
| Color | Yellow |
| After Cooler | No |
| Style | Truck Mount |
| Voltage | 12 V |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor |
| Fuel Type | Gasoline |
| Engine Horsepower | 18 HP |
Warranty
| Warranty | 1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty |
Compliance & Certifications
| Certifications | ASME, CSA, UL |