Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rotary Screw Air Compressors

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
372 Results
3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, With Dryer

CompareImageBrandVoltageCFMHorsepowerMax PSITypeModel #Price
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 55 CFM, 3PH 460V
Ingersoll Rand
460 V
55 CFM
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
T9FB765224$15,859.00
Ingersoll Rand UP6-15CTAS-150, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 150 PSI, 50 CFM, 3PH 460V
Ingersoll Rand
460 V
50 CFM
15 HP
150 psi
Rotary Screw, 120 Gallon, Horizontal
T9FB765230$15,859.00
Quincy QGS™ Rotary Screw Air Compressor w/Dryer, 15 HP, 120 Gal, Horizontal, 200/208/460 V
Quincy
208/230/460 V
-
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
T9FB2310470$15,369.00
Ingersoll Rand UP6-10TAS-125, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 38 CFM, 3PH 230V
Ingersoll Rand
230 V
38 CFM
10 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
T9FB765271$14,665.00
Atlas Copco G15-125, 20HP, Rotary Screw Comp., 120 Gal, Horiz., 125 PSI, 64 CFM, 3PH 208-230/460V
Atlas Copco
208-230/460 V
64 CFM
20 HP
125 psi
Rotary Screw, 120 Gallon , Horizontal
T9FB2201286$16,345.00
Atlas Copco G11-125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Atlas Copco
208-230/460 V
53.8 CFM
15 HP
125 psi
Rotary Screw, 120 Gallon , Horizontal
T9FB2201292$15,230.00
Atlas Copco G18-150 FF, 25HP, Oil-Injected Rotary Screw, Tank Mount, 150PSI, 3PH 208/230/460V
Atlas Copco
208-230/480 V
92 CFM
25 HP
150 psi
Oil-Injected Rotary Screw, Tank Mount
T9FB2338417$24,999.00
Atlas Copco G15L-150 FF, 20HP, Oil-Injected Rotary Screw, Tank Mount, 150PSI, 3PH 208/230/460V
Atlas Copco
208-230/476 V
78 CFM
20 HP
150 psi
Oil-Injected Rotary Screw, Tank Mount
T9FB2338419$21,499.00
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 55 CFM, 3PH 230V
Ingersoll Rand
230 V
55 CFM
15 HP
125 psi
Rotary Screw, 120 Gallon, Horizontal
T9FB765223$15,859.00
Ingersoll Rand UP6-15CTAS-125, 15 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 55 CFM, 3PH 200V
Ingersoll Rand
200 V
55 CFM
15 HP
125 psi
Rotary Screw, 80 Gallon, Horizontal
T9FB761629$15,859.00
Showing 1-10 of 131 results
3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

3-Phase Tank Mounted Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 113 results
1-Phase Tank Mounted Rotary Screw Air Compressors

1-Phase Tank Mounted Rotary Screw Air Compressors

Showing 1-10 of 55 results
1-Phase Tankless Rotary Screw Air Compressors

1-Phase Tankless Rotary Screw Air Compressors

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

3-Phase Tankless Rotary Screw Air Compressors, With Dryer

Showing 1-10 of 32 results
3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

3-Phase Tankless Rotary Screw Air Compressors, Without Dryer

Showing 1-10 of 35 results