Two Stage Air Compressors
Two stage air compressors are designed to compress air twice, giving it double the pressure, improving efficiency and machine reliability. These two stage piston compressors come in a variety of tank sizes and horsepower for any commercial or industrial application. Two stage air compressors can power any pneumatic tools in any industrial or commercial facility.
Most Relevant

Truck Mounted Air Compressors
| Compare | Max PSI | Voltage | Horsepower | Tank Size | CFM | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
175 psi | 12 V | 13 HP | 30 gal | 33 CFM | EMAX | WBB3785042 | $3,825.00 |
Two-Stage Piston Compressors, Vertical, 1-Phase

Vertical two-stage 1-phase piston air compressors are ideal for commercial and industrial applications. These compressors feature cast iron pumps, industrial grade motors, and are available in both 60 to 120 gallon tanks. With a vertical design, they take up less floor space and are built to last.
Showing 1-10 of 89 results
Two-Stage Piston Compressors, Vertical, 3-Phase

Our Vertical Two-Stage Piston Compressors, designed for 3-Phase support, are essential for automotive or manufacturing applications where air-powered equipment are required. Built with robust cylinders, heads, and valves, they ensure a longer compressor lifespan. Available in various tank capacities, these compressors deliver the power necessary for industrial applications.
Showing 1-10 of 122 results
Two-Stage Piston Compressors, Horizontal, 3-Phase

Horizontal two-stage, 3-phase piston air compressors are the workhorses for industrial applications. These compressors feature cast iron construction and tank sizes up to 200 gallons. The 3-phase motors come in voltages ranging from 200V – 460V. Available in 5-25 HP, these compressors are designed for maximum efficiency and longevity.
Showing 1-10 of 96 results
Two-Stage Piston Compressors, Horizontal, 1-Phase

Horizontal, 1-phase, two-stage piston compressors are industrial-grade air compressors designed for applications requiring high air flow and pressure. Features include an oil-lubricated pump, cast iron construction, and a low-RPM motor for long service life. Ideal for automotive body shops and other industrial applications.
Showing 1-10 of 12 results
Air Silencer Kits

Air compressor silencers reduce the sound of air compressors to minimal levels. Fitting kits are included for easy installation. These silencers are ideal for noise sensitive applications as they deliver quiet operation and provide protection from hazardous noise levels.







