Related Products
COXREELS® P Series "Performance" spring driven hose reels have a long history of dependability and trouble free performance. Their compact space-saving size and heavy duty construction make them highly versatile and virtually indestructible. Time-tested proven components, superior design and craftsmanship have contributed to it's worldwide reputation as the most trusted hose reel. External fluid path with machined from solid brass 90° full-flow NPT swivel inlet. Swivel Seals: NITRILE Sturdy single pedestal reel with space saving design facilitates workplace organization. Guide arm ...
Features: The Goodyear Appeal - Partner with us & join millions worldwide who empower their everyday lives, by using our cutting edge equipment & supreme advanced technology, to Conquer any task or obstacle; Arise & gain Dominance over your 'sphere of influence' by starting here Multi-position locking ratchet, adjustable guide arm, and wall, ceiling or floor mount Four direction non-snag rollers reduce hose wear abrasion Heavy-duty construction for long life in professional and automotive applications
Spring Driven All Steel Compact Hose Reel This spring driven reel is built for heavy duty use with heavy gauge reinforced steel reel and base, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 250 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Hose measures 50'L with an inside diameter of 1/4". 2 Year Limited Warranty.
Milton® is expanding its hose reel portfolio to include stainless steel reels. Milton®s Industrial (Grade 304) stainless steel hose reels are ideal for harsh environment applications, such as food/beverage processing, pre-rinse, wash down, chemical transfer, and industrial solvent handling. Designed and built compact to fit into the smallest of spaces, these reels feature retractable capabilities, nylon drag and abrasion resistant rollers, and four-hole mounting support for ease of use and durability, while it can be locked to any desired position. Equipped with our superior and durable ...
Premium Duty, 1/2 x 25ft, 300 psi, Air/Water With Hose Premium Duty Spring Retractable Reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel.