Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodyear

Model # :WBB3788137

MPN #: L820153G

SuperHandy® Goodyear Industrial Retractable Air Hose Dual Arm Reel, 3/8" x 50'L Hose, 300 PSI

Product Description
Features:
  • The Goodyear Appeal - Partner with us & join millions worldwide who empower their everyday lives, by using our cutting edge equipment & supreme advanced technology, to Conquer any task or obstacle; Arise & gain Dominance over your 'sphere of influence' by starting here
  • Multi-position locking ratchet, adjustable guide arm, and wall, ceiling or floor mount
  • Four direction non-snag rollers reduce hose wear abrasion
  • Heavy-duty construction for long life in professional and automotive applications


PRICE
$215.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeRetractable Hose Reel
Open or Enclosed ChassisOpen
ColorBlue
StyleOpen Chassis
MaterialSteel
Manufacturers Part NumberL820153G
PSI300 psi
Cable/Cord/Hose IncludedYes
Hose MaterialRubber
BrandGoodyear