Reelcraft H18006 M 1/2"x110' 4500 PSI Hand Crank Pressure Wash Hose Reel
See all 2 items in product family

Reelcraft H18006 M 1/2"x110' 4500 PSI Hand Crank Pressure Wash Hose Reel

Item #: WBB250898

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 198.95
Product Information
Customer Review
Product Q&A
Accessories
Pressure Wash, 1/2 x 110ft, 4500 psi, Water Without Hose

Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.

Product Specifications

    • LENGTH INCHES18-1/4
    • WIDTH INCHES20
    • HEIGHT INCHES19
    • SERIESH18006
    • PSI4500
    • APPLICATIONWater
    • HOSE MATERIALNot Included
    • CABLE/CORD/HOSE INCLUDEDNo
    • REEL HOSE/CABLE LENGTH CAPACITY FEET110
    • OUTLET0.5
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 110
    • COLOR FINISHRed
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBERH18006 M
    • DRIVE / RETURN TYPEHand Crank
    • WEIGHT LBS31
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET1/2"
    • HOSE ID"1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

pressure washer reel

Your review: great product heavy duty construction has reel brake

Pros: easy mounting quality construction has adjustable reel brake comes with mounting hardware

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result