Avery Pocket Divider, Write-on, 8.5"x11", 5 Tabs, Multicolor/Multicolor
|
Questions & Answers (0)
Product Description
Write-On Dividers with pockets are made of durable, translucent plastic for frequent reference. Write-on tab allows you to customize the entire divider using ballpoint pen or pencil. To reuse, just erase and write on again. Tabs have a stylish shape and are larger, providing 50 percent more writing space. Each divider includes a plastic pocket for extra storage.
PRICE
$7.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Multi-colored |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Punched |
| Package Quantity | 1 Set |
| Description | Pocket Divider - Write-On - 5 Tabs |
| Manufacturers Part Number | 16176 |
| Brand | Avery |