Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 5 Tabs, Buff/Multicolor
Write a Review
|
Questions & Answers (0)
Product Description
Make your presentation a real page turner by organizing it with these Index Maker Label Dividers. They feature translucent, plastic dividers and multicolored tabs for extra durability and clear labels for a professional, contemporary look. Dividers are three-hole punched so they are ready for a standard binder. Easy-to-read tabs have clear labels that virtually disappear when applied. Durable tabs resist tearing and stand up to frequent use. Save time by labeling all tabs at once using the patented Easy Apply label strip. With free Avery online templates, you can customize the tab labels and then print them on your laser or inkjet printer in minutes.
PRICE
$1.05
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | Buff/Multicolor |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | Office Essentials Economy Insertable Tab Divider - Insertable - 5 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11465 |
| Tab Color Family | Assorted |
| Brand | Avery |