Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130293

MPN #: 8440RHVL4XL

RefrigiWear® PolarForce® Men's HiVis Sweatshirt, 4XL, Lime

Product Description
Dark warehouses. Sunless construction sites. High traffic road work. There are many reasons your jobsite might make being seen tough. With the HiVis PolarForce® Sweatshirt, you know you'll be seen in dangerous conditions. Get serious protection and warmth in any extreme cold conditions with the PolarForce® Sweatshirt. Built with 3 heavy-duty layers, this insulated hoodie will keep you protected from even the strongest winds.

Performance-Flex allows you to have more movement in this oversized sweatshirt. Expanding and flexible ridges on the elbows keep you in top working shape. The Grip Assist dots on each sleeve and the thumb holes in the cuffs give you a secure grip for carrying large items.

Each thermal hooded sweatshirt has an abrasion-resistant kangaroo front pocket, 1 zippered chest pocket, and a 2-stall pencil pocket on the left sleeve for storage and extra warmth. The attached hood also has drawstrings that pull the hood securely over your head. Fight the cold and be a rock star at work with the PolarForce® Sweatshirt.

Never compromise protection for performance. When you're protected no matter what, you get the job done right. Outlast, outperform and be a force of nature with PolarForce®. Get the job done quickly, safe and right, so you don't miss out on the important things at home. Dig a ditch. Manage inventory. Unload a shipment. Mend the fence. Whatever items your to-do list has, you can check them off with the PolarForce® Collection.

Features:
  • HiVis cold weather work gear
  • 3 Layers of protection to keep you warm in cold conditions
  • Layer 1: 310g Fleece blend outershell
  • Layer 2: 120g Polyester insulation
  • Layer 3: 120g Jersey lining
  • Pullover with 1/2 zip closure
  • Kangaroo front pocket
  • 1 Zippered chest pocket
  • 2-Stall pencil pocket on left sleeve
  • Hood
  • Performance-Flex on elbows for improved movement
  • Grip Assist on sleeves
  • Thumb holes in cuff
  • Reflective piping
  • Soil-resistant Teflon® coating (HiVis Lime only)


PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

Style1/2 Zip
TypeHi-Visibility Sweatshirt
MaterialPolyester
GenderMen's
Package Quantity1
DescriptionPolarForce HiVis Sweatshirt
ColorGreen
Manufacturers Part Number8440RHVL4XL
Number of Pockets3
Primary UseCold Weather Protection
BrandRefrigiWear