High Country Plastics Pole Bending Poles, PBP-6, Set of 6
Write a Review
|
Questions & Answers (0)
Product Description
Set of six 1-1/2" x 72" poly constructed Pole Bending Poles. Our poles are standard competition width and fit directly into the hole on our Pole Bending Bases. Durable impact-resistant poly construction won't shatter or break from being stepped on or knocked over. Each pole screws together for quick assembly and use. The three-piece design allows for easy storage when not in use. Available in red, white and blue color scheme only.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Depth | 1-1/2 in |
| Weight | 14 lbs |
Product Details
| Package Quantity | 6 |
| Description | Pole Bending Poles |
| Manufacturers Part Number | PBP-6 |
| Brand | High Country Plastics |