Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jameson Tools

Model # :WBB3081738

MPN #: FG-6/3F

Jameson Tools FG-6/3F Fiberglass Pole Set

Product Description
FG Extension Poles Kit includes two 6-foot extension poles, one 6-foot base pole, & one 3-foot extension pole, providing a total length of 21 feet. The popular FG Series of fiberglass poles by Jameson have been an industry standard for over 50 years. The high quality of these fiberglass poles makes them the preferred choice for telecommunication lineman, arborists and landscapers. These lay-up sticks offer a strong yet lightweight solution without sacrificing control or bending strength. Extension poles are equipped with a male ferrule on one end and a female ferrule on the opposite end. For highest performance and safety, Jameson recommends always using a base pole.

Features:
  • Extension Poles Kit includes:
  • (1) 6' base pole (FG-6F)
  • (2) 6' extension poles (FG-6)
  • (1) 3' extension pole (FG-3)
  • Total length of 21 ft.
  • Each pole is hollow core with wall thickness of .125 inch and pole diameter of 1.25 inch
  • Batch tested to 100KV per foot for five minutes
  • Not a "hot stick"


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)252 in

Product Details

TypePole Saw Extension without Blade
MaterialFiberglass
Package Quantity1 Kit
DescriptionFG Series Fiberglass Pole Set
ColorYellow
Manufacturers Part NumberFG-6/3F
BrandJameson Tools