x

Take 15% off your entire order!

Offer applied at checkout

TPI AC30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/4 HP 5400 CFM 1 PH TE Motor

TPI AC30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/4 HP 5400 CFM 1 PH TE Motor

Item #: WB795723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Industrial-Hazardous Location
  • Industrial

Industrial

  • 120 / 240
  • 120

120

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIR CIRCULATOR AND SPECIALTY FANS
Non-Oscillating TPI Pole Mount Fans
Pole Mount Fans attach to 4", 6" or 8" poles with U-bolts (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, ETL, cETL Listed. Horsepower rating based upon maximum speed/load.

  • BRAND TPI
  • ASSEMBLY Assembled
  • CFM HIGH 5,400
  • CFM LOW 4,300
  • FAN DIAMETER INCHES 30
  • WEIGHT LBS 48
  • MANUFACTURER'S PART NUMBER AC30-PM
  • COLOR FINISH Gray / Silver
  • CONSTRUCTION Steel / Aluminum
  • HORSEPOWER 1/4
  • FAN TYPE Industrial
  • RPM HIGH 1,100
  • PHASE 1
  • AMPS 3.4
  • VOLTAGE 120
  • SPEEDS 2
  • MOTOR TYPE Totally Enclosed
  • DRIVE TYPE Direct Drive
  • OSCILLATING/NON-OSCILLATING Non-Oscillating
  • LIMITED WARRANTY YEARS 1
  • APPROVALS OR CERTIFICATIONS ETL, cETL Listed, OSHA Compliant
  • APPLICATION Spot & People Cooling
  • FEATURES Pull Chain Switch
  • MOUNT TYPE Pole
  • POWER CORD TYPE SJT 3 Conductor
  • POWER CORD LENGTH FEET 12
  • BLADE TYPE Aluminum
  • BLADE QUANTITY 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI AC30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/4 HP 5400 CFM 1 PH TE Motor

TPI AC30-PM, 30 Inch Pole Mount Fan Non Oscillating 1/4 HP 5400 CFM 1 PH TE Motor

Item #: WB795723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant