x

Take 15% off your entire order!

Offer applied at checkout

Polly Products Large Message Center - 1 Sided/No Post, Green, 52"W x 42"H

Polly Products Large Message Center - 1 Sided/No Post, Green, 52"W x 42"H

Item #: WBB666128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$932.00 up to 2% OFF

Price: $916.00

$152.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Polly Products Large Message Center - 1 Sided/No Post, Green

Maintenance free 100% recycled plastic message center. Hinge is a one piece stainless steel piano hinge with hidden fasteners for security. Window is a polycarbonate material and is scratch & break resistant, superior to acrylic. Locks are a weatherproof barrel lock with key. The corkboard is protected from the weather providing long term use; door is weather sealed adding further protection. Message board measures 52"W x 3-1/2"D x 42"H overall.

  • WIDTH INCHES 52
  • DEPTH INCHES 3-1/2
  • HEIGHT INCHES 42
  • CAPACITY LBS 87
  • COLOR FINISH Natural
  • ASSEMBLY Unassembled
  • BRAND Polly Products
  • DESCRIPTION One Side, No Post Message Center
  • DOOR QUANTITY 1
  • FRAME COLOR Green
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER ASM-LMC-1S0P-GN
  • MOUNT TYPE In Ground
  • STYLE Message Center
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • LIMITED WARRANTY 15 Years
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polly Products Large Message Center - 1 Sided/No Post, Green, 52"W x 42"H

Polly Products Large Message Center - 1 Sided/No Post, Green, 52"W x 42"H

Item #: WBB666128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant