Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Polly Products Medium Message Center - 1 Sided/No Post, Green, 40"W x 30"H

Polly Products Medium Message Center - 1 Sided/No Post, Green, 40"W x 30"H

Item #: WBB666138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $747.00

$124.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Polly Products Medium Message Center - 1 Sided/No Post, Brown, 40"W x 30"H

Polly Products Medium Message Center - 1 Sided/No Post, Brown, 40"W x 30"H

Polly Products Large Message Center - 2 Sided/2 Posts, Green, 52"W x 42"H

Polly Products Large Message Center - 2 Sided/2 Posts, Green, 52"W x 42"H

Polly Products Medium Message Center - 1 Sided/2 Posts, Green, 40"W x 30"H

Polly Products Medium Message Center - 1 Sided/2 Posts, Green, 40"W x 30"H

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

United Visual Products Two-Door Outdoor Corkboard - 60"W x 36"

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Ghent Enclosed Bulletin Board - Outdoor / Indoor - Vinyl - 36" x 48" H - Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Polly Products Medium Message Center - 1 Sided/No Post, Green

Maintenance free 100% recycled plastic message center. Hinge is a one piece stainless steel piano hinge with hidden fasteners for security. Window is a polycarbonate material and is scratch & break resistant, superior to acrylic. Locks are a weatherproof barrel lock with key. The corkboard is protected from the weather providing long term use; door is weather sealed adding further protection. Message board measures 40"W x 3-1/2"D x 30"H overall.

Weights & Dimensions

  • Depth 3-1/2 in
  • Width 40 in
  • Height 30 in
  • Weight Capacity 55 lbs

Product Details

  • Mounting Location In Ground
  • Description One Side, No Post Message Center
  • Assembly Required Unassembled
  • Number of Doors 1
  • Type Message Center
  • Surface Material Cork
  • Frame Color Family Green
  • Indoor/Outdoor Outdoor
  • Brand Polly Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number ASM-MMC-1S0P-GN
  • Color Family Brown
  • Frame Material Recycled Plastic

Warranty

  • Warranty 15 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polly Products Medium Message Center - 1 Sided/No Post, Green, 40"W x 30"H

Polly Products Medium Message Center - 1 Sided/No Post, Green, 40"W x 30"H

Item #: WBB666138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant