x

Take 15% off your entire order!

Offer applied at checkout

Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Black Frame

Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Black Frame

Item #: WBB678377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Weathered
  • Green
  • Brown

Brown

$1,289.00 up to 18% OFF

Price: $1,107.00

$184.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $1,107.00 ea.
  • Buy 3+ $1,052.00 ea.

Quantity

Customers Also Viewed

This Standard rectangular picnic table is designed to last forever, and has universal access seating accommodating wheel chairs at each end. A wheelchair picnic table allows mobility challenged guests to join the fun and allows for two wheel chairs.

  • LENGTH INCHES 96
  • WIDTH INCHES 59-3/16
  • HEIGHT INCHES 31
  • COLOR FINISH Brown
  • ASSEMBLY Unassembled
  • BRAND Polly Products
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Standard 8' Picnic Table ADA Compliant Both Ends
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER ASM-SPT2HA-03-BK/BN
  • SEAT LENGTH INCHES 72
  • SEAT WIDTH INCHES 9-1/2
  • SEAT HEIGHT INCHES 20
  • TABLE LENGTH INCHES 96
  • TABLE WIDTH INCHES 30
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • CAPACITY LBS 1000
  • STYLE ADA Table
  • SHAPE Rectangular
  • LIMITED WARRANTY 15 Years
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Black Frame

Polly Products Standard 8' Picnic Table ADA Compliant Both Ends, Brown Top & Bench/Black Frame

Item #: WBB678377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant