x

Take 15% off your entire order!

Offer applied at checkout

Polly Products Standard 8' Picnic Table ADA Compliant One End, Green Top & Bench/Brown Frame

Polly Products Standard 8' Picnic Table ADA Compliant One End, Green Top & Bench/Brown Frame

Item #: WBB678425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Brown
  • Weathered
  • Cedar

Green

$1,266.00 up to 17% OFF

Price: $1,108.00

$184.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $1,108.00 ea.
  • Buy 3+ $1,053.00 ea.

Quantity

Customers Also Viewed

Look for the blue markers on the end of this table signifying wheel chair access. The standard Double Handicap picnic table has the traditional step over design using solid 2x10 100% recycled plastic lumber for the top and seat boards and heavy-duty solid plastic 4" x 6" lumber for legs.

  • LENGTH INCHES 96
  • WIDTH INCHES 59-3/16
  • HEIGHT INCHES 31
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Polly Products
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Standard 8' Picnic Table ADA Compliant One End
  • FRAME COLOR Brown
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER ASM-SPTHA-03-BN/GN
  • SEAT LENGTH INCHES 72
  • SEAT WIDTH INCHES 9-1/2
  • SEAT HEIGHT INCHES 20
  • TABLE LENGTH INCHES 96
  • TABLE WIDTH INCHES 30
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • CAPACITY LBS 1000
  • STYLE ADA Compliant One End
  • SHAPE Rectangular
  • LIMITED WARRANTY 15 Years
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polly Products Standard 8' Picnic Table ADA Compliant One End, Green Top & Bench/Brown Frame

Polly Products Standard 8' Picnic Table ADA Compliant One End, Green Top & Bench/Brown Frame

Item #: WBB678425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant