Nexel
Model # :WBB2274394
Nexel® Poly-Green™ Wire Dunnage Rack - 24"W x 14"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® P1424G Poly-Green Wire Shelf Platform, 24"W x 14"D
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
PRICE
$41.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
| Height | 14 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Finish | Poly-Green |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Wire |
| Color | Green |
| Manufacturers Part Number | P1424G |
| Brand | Nexel |