+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® P1436Z Poly-Z-Brite Wire Shelf Platform, 36"W x 14"D
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Weights & Dimensions
- Depth 14 in
- Width 36 in
- Height 14 in
Product Details
- Brand Nexel
- Assembly Required Unassembled
- Number of Shelves 1
- Material Wire
- Shelf Capacity 800 lbs
- Manufacturers Part Number P1436Z
- Color Family Clear
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Replacement Parts

Nexel® Poly-Z-Brite® Wire Dunnage Rack - 36"W x 14"D x 14"H
$51.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts