Royal Basket Trucks® Poly Hinged Lid, 8 Bu, Blue - R08-BLX-LDN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for concealing contents during storage and transport. Hinged lids fit Royal Basket Trucks brand poly trucks and poly liners; models PT, PG, PF and PL. Concealed hinge for safety opens and closes easily. Domed design allows for overfilling of carts. Made in the USA. Standard color blue; additional colors available.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polyethylene |
| Color | Blue |
| Capacity Bushel | 8 |
| Brand | Royal Basket Trucks |