x

Take 15% off your entire order!

Offer applied at checkout

Poly-Liner®, 2' x 40', Black

Poly-Liner®, 2' x 40', Black

Item #: WBB378764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Poly-Liner®

Poly–Liner® is the economical solution for durable shelf liners and is for bar and kitchen glass areas.

  • Mesh pattern allows for thorough drainage, providing safe alternative to "bar towel" drying.
  • Provides skid resistance and minimizes glassware breakage.
  • Improves hygiene by keeping glassware apart from bacteria breeding surfaces.
  • Has a glossy finish and is available in 5 colors.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER PL0405
  • COLOR FINISH Black
  • WIDTH INCHES 24
  • LENGTH INCHES 480
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Poly-Liner®, 2' x 40', Black

Poly-Liner®, 2' x 40', Black

Item #: WBB378764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant