Drainage Mat Chemical Resistant Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. Stock size. Thickness is 7/16" . Color is Black . Size is 36" L x 24" W .
Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 2' x Up to 75' Black WeldSafe has a specially formulated rubber surface that repels sparks and hot metal shards. This surface material has a melt point of over 500° Fahrenheit. The Nitrile enhanced Nitricell sponge base absorbs repeated compression and bounces back to its original form better than any PVC sponge alternative. WeldSafe - Accept no substitutes in your critical welding applications! For use in high temperature industrial work areas Rubber surface/Foam base 7/8" Thick Melt point of over 500°F
Features: Made of high density polyethylene (HDPE) Easily supports 120-ton loads Bold cleat design for added traction Mats can be linked together with Turn-A-Links Leaves turf smooth, even in soft conditions Limited Lifetime Warranty
Plush cut pile entrance mat features PET carpet made with 100% post-consumer recycled plastic, making them exceptionally fade resistant, stain resistant and eco friendly. Clean sleek look with outstanding durability. 3/8" thick 23 oz./sq. yd. 100% PET polyester fiber is bonded to a heavy duty SBR rubber base. Wipe dirt and grit off shoes and keep moisture from entering your facility. 48 mil Smooth SBR. Features: PET yarn has excellent color-fastness and is resistant to fading from repeated washing or cleaning Safe - Certified high-traction by the National Floor Safety Institute ...
✓ Lightweight and flexible ✓ SBR rubber offers strong resistance to water and abrasion ✓ Suitable for indoor/outdoor spaces The Global Industrial™ 3x20 Drainage Mat with 1/2'' Thickness is designed to maintain safe, high-traction at a variety of workspaces and help protect floor foundations from liquids. This 1/2'' thick, slip-resistant drainage mat is lightweight, flexible, and made of thick rubber construction to easily withstand water, moisture, and ethylene glycol around workshops, kitchens, warehouses and many other work environments. Adequate ...