Features:
- Mailers are puncture, water, tamper and tear resistant
- High strength seams will keep contents intact even if over packed
- The outer surface of the mailer is white and the inner lining is silver
- Labels stamps and ink adhere well
- Self-seal
Model # :WBB3203541
MPN #: ENVB879
Weights & Dimensions
| Length | 32 in |
| Width | 26 in |
| Thickness | 2.5 mil |
Product Details
| Type | Self Seal Poly Mailers |
| Package Quantity | 150 |
| Color | White |
| Manufacturers Part Number | ENVB879 |
| Closure | Self Seal |
| Recyclable | No |