Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComfitWear

Model # :WBB1170242

MPN #: PSB-1527 W

ComfitWear® Poly Sandbags, 15'' x 27'', 55 lb. Bag, White - Pkg Qty 1000

Product Description
High strength reinforced construction with high elasticity provides the durability to perform over the duration of your project and beyond. Our circular woven polypropylene bags with hemmed top are an excellent choice when the strongest material is essential for flood control. They are also used for feed, grain, grass seed, fertilizer, sugar, rice, beans and coal.

Features:
  • It is odorless, dust proof, water and oil resistant
  • It is economical, lightweight and requires little storage space
PRICE
$340.00  Sold in packages of 1000 / $0.34 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Width15
Weight55 lbs

Product Details

TypeSand Bag
MaterialPolypropylene
Package Quantity1000
ColorWhite
Manufacturers Part NumberPSB-1527 W
BrandComfitWear