Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174933

Global Industrial™ Poly Tubing, 14"W x 725'L, 4 Mil, Black, 1 Roll

Product Description
Opaque, all virgin poly is best for reducing exposure to light.

Features:
  • Make your own custom size bags by cutting the tubing to the desired length, inserting the product and heat sealing both ends
  • Add flexibility to your line without the need to stock an expensive variety of bags
  • Black, low-density polyethylene completely conceals contents
  • Seal using Impulse Sealers (not included)


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
159.95
Buy 6+ units
149.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length725 ft
Width14 in
Thickness4 mil

Product Details

Manufacturers Part NumberB3174933
ColorBlack
BrandGlobal Industrial