This vertical, telescoping poly dispenser features a solid-steel industrial frame and is easily height adjustable. Ideal for dispensing poly but can also work with kraft or foil. This unit is made for 2-3 inch core IDs. Easily table-top mountable (attachment kit sold separately).
Encore Packaging Poly Tubing, Kraft Paper and Stretch Film Dispenser For 72-84" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 30 in |
| Height | 88 in |
| Max Material Width | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top or Floor |
| Applicable Materials | Kraft Paper, Poly, Film |
| Material | Steel |
| Description | Poly Tubing, Kraft Paper, & Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-745-72-84 |
| Duty | Heavy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |