Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Floortex

Model # :WBB2336398

MPN #: FRCRAFT2036RA

CraftTex® Polycarbonate Table Protector - 20" x 36"

Product Description
CraftTex Table Protector is a craft mat that protects surfaces from craft related mishaps including dents, spills, scratches and stains. This art & crafts mat creates a waterproof barrier to shield your crafting table. It's the best mat to prevent damage caused by paint, glue, glitter, clay, food and other mess resulting from hobby, DIY and craft activities. It is the perfect large craft mat to protect your whole table from craft-related damage. Please note: this mat is not a substitute for conventional cutting mats. If using knives, please place your cutting mat on top of the Table Protector Mat as an extra precaution against cut marks.

Features:

  • Barrier protection against spills, stains, dents and damage as well as any other crafting mess
  • Heat resistant up to 212°F
  • Lightly embossed surface over clear construction
  • Made from polycarbonate which is an extremely tough material same material used to manufacture bullet proof glass and airplane windows
  • Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolor or smell
  • Size: 20" x 36"


PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20 in
Weight1 lbs
Thickness0.03 in

Product Details

ColorClear
ShipsRolled
MaterialPolycarbonate
DescriptionTable Protector Mat
Package Quantity1
Manufacturers Part NumberFRCRAFT2036RA
CollectionCraftTex®
ShapeRectangular
BrandFloortex

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTAA Compliant