Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2313139

MPN #: BULK-PS-PC-7

Polycarbonate Plastic Sheet - 1/2" Thick x 48" Wide x 96" Long

Product Description
Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Thickness1/2 in
Tensile Strength10000 psi
Density.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range-40 to 240 °F
MaterialPolycarbonate
DescriptionPolycarbonate Plastic Sheet
HardnessRockwell R120
Package Quantity1
Manufacturers Part NumberBULK-PS-PC-7
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 V-2